- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Keyed
- 3/5 hp
- 3,500 rpm Free Speed, 1,750 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Stall Torque | 3.5 ft lb |
| Flange Bracket | 37896 |
| Gear Reduction | Single |
| Spindle Size | 3/8 in |
| Air Consumption @ Free Speed | 41 ft3/min |
| Spindle Type | Keyed |
| Rotation | Forward |
| Motor Type | Power Motor |
| Sound Level @ Free Speed | 80 dB |
| Output Torque @ Max. HP | 1.8 ft lb |
| Free Speed [Max] | 3500 rpm |
| Foot Bracket | 37897 |
| Load Speed @ Max. HP | 1750 rpm |
| Weight | 2.45 LB |

