- Power Motor
- Reversible Rotation
- Spindle Type: 3/8" Keyed
- 1/2 hp
- 18,000 rpm Free Speed, 9,200 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Free Speed [Max] | 18000 rpm |
| Load Speed @ Max. HP | 9200 rpm |
| Air Consumption @ Free Speed | 32 ft3/min |
| Rotation | Reversible |
| Sound Level @ Free Speed | 80 dB |
| Foot Bracket | 37897 |
| Stall Torque | 0.52 ft lb |
| Spindle Type | Keyed |
| Motor Type | Power Motor |
| Output Torque @ Max. HP | 0.28 ft lb |
| Flange Bracket | 37896 |
| Gear Reduction | Single |
| Spindle Size | 3/8 in |
| Weight | 2.45 LB |

