- Power Motor
- Reversible Rotation
- Spindle Type: 3/8" Keyed
- 1/2 hp
- 5,300 rpm Free Speed, 2,600 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Rotation | Reversible |
| Spindle Size | 3/8 in |
| Air Consumption @ Free Speed | 32 ft3/min |
| Output Torque @ Max. HP | 1 ft lb |
| Spindle Type | Keyed |
| Stall Torque | 1.7 ft lb |
| Flange Bracket | 37896 |
| Load Speed @ Max. HP | 2600 rpm |
| Sound Level @ Free Speed | 80 dB |
| Gear Reduction | Single |
| Foot Bracket | 37897 |
| Free Speed [Max] | 5300 rpm |
| Motor Type | Power Motor |
| Weight | 2.45 LB |

