- Power Motor
- Reversible Rotation
- Spindle Type: 3/8" Keyed
- 1/2 hp
- 575 rpm Free Speed, 290 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Do not restrict the inlet flow
| Motor Type | Power Motor |
| Output Torque @ Max. HP | 9 ft lb |
| Free Speed [Max] | 575 rpm |
| Stall Torque | 15.5 ft lb |
| Load Speed @ Max. HP | 290 rpm |
| Spindle Size | 3/8 in |
| Spindle Type | Keyed |
| Sound Level @ Free Speed | 80 dB |
| Flange Bracket | 37896 |
| Air Consumption @ Free Speed | 32 ft3/min |
| Gear Reduction | Double |
| Rotation | Reversible |
| Foot Bracket | 37897 |
| Weight | 31.08 LB |

