- Power Motor
- Forward Rotation
- Spindle Type: 7/8" Keyed
- 0.900 hp
- 160 rpm Free Speed, 90 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Free Speed [Max] | 160 rpm |
| Rotation | Forward |
| Load Speed @ Max. HP | 90 rpm |
| Output Torque @ Max. HP | 53 ft lb |
| Motor Type | Power Motor |
| Stall Torque | 105 ft lb |
| Spindle Type | Keyed |
| Spindle Size | 7/8 in |
| Sound Level @ Free Speed | 78 dB |
| Foot Bracket | 37892-1 |
| Air Consumption @ Free Speed | 41.6 ft3/min |
| Gear Reduction | Triple |
| Weight | 6.52 LB |

