- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Keyed
- 1/10 hp
- 1,000 rpm Free Speed, 500 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
- Optimum design
caution
- Never use cheater bars/extensions
- Never substitute metric for fractional tools
| Output Torque @ Max. HP | 1.05 ft lb |
| Stall Torque | 1.8 ft lb |
| Air Consumption @ Free Speed | 9.5 ft3/min |
| Flange Bracket | 41058 |
| Rotation | Forward |
| Sound Level @ Free Speed | 80 dB |
| Gear Reduction | Double |
| Motor Type | Power Motor |
| Load Speed @ Max. HP | 500 rpm |
| Spindle Type | Keyed |
| Free Speed [Max] | 1000 rpm |
| Foot Bracket | 41057 |
| Spindle Size | 3/8 in |
| Weight | 1.12 LB |

