- Alpha Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 3 Position, Spring Centered
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Temperature Range [Min] | 0 °F |
| Coil Style | No Coil |
| Overrides | No Overrides |
| Port Size | 1/4 |
| Stations | N/A |
| Return Type | Pilot |
| Outlet Port | 1/4 in NPT |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Voltage Rating | No Coil |
| Valve Body Style | Stacking Valve |
| Installed Options | None |
| Spool Seal Type | Urethane |
| Port Type | NPT |
| Spool Description | All Ports Blocked |
| Solenoid | N/A |
| Cv Flow | 1.9 |
| Wiring Options | None |
| Valve Duty | Standard Duty |
| Temperature Range [Max] | 180 °F |
| Series | Alpha Series |
| Operation | Pneumatic |
| Actuator Type | Pilot |
| Operating Pressure Range | 60 psi to 150 psi |
| Weight | 2.2 LB |

