- Bar Manifold
- 3/8" Ports
- 8 Station
- Use w/MaxAir (M-213-xx-xxx-x) Series
description
- Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations..
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Kit Includes | Manifold, Seals & Bolts |
| Series | MaxAir Series |
| Port Size | 3/8 |
| Port Type | NPT |
| Height | 1.219 in |
| Manifold Type | 4-Way |
| Cylinder Port | N/A |
| Pilot | N/A |
| Length | 10.981 in |
| No. of Stations | 8 |
| Manifold Design | Manifold Only |
| Weight | 1.59 LB |

