Skip to content Skip to navigation menu
ARO Corp.PD20A-ACP-GGG

PD20A-ACP-GGG

2" Port Metallic Flap Valve Diaphragm Pump
Item #101717123
ARO Corp.PD20A-ACP-GGG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Seat Material Nitrile
Operation Temperature [Max] 200 °F
Hardware Material Plated Steel
Height 26 1/4 in
Inlet/Outlet Type Single Inlet, Single Outlet
Manifold Material Cast Iron
Maximum Pumpable Solids Size 1/4 in
Air Exhaust (NPT) 1 1/2
Air Inlet Type NPTF
Ratio 1:1
Pump Type 2 in Metallic
Fluid Outlet 2 in NPTF
Wetted Material Cast Iron
Manifold Type Single-Port Manifold
Diaphragm Material Nitrile
Body Material Aluminum
Ball/Check Material Nitrile
Width 12 in
Displacement (gal/cycle) 1.4
Fluid Inlet 2 in NPTF
Air Inlet 3/4
Air Motor Type Standard
Flow [Max] 170 gal/min
Length 19 3/4 in
Weight 154.76 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison