- Mini Series Series Manually Controlled Standard Regulator
- 1/4 NPT
- 13 SCFM
- 125 psig
- w/o Gauge
description
- Designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for versatility in mounting and usage of the unit. Three spring options provide high range/low range pressure capabilities.
features
- Glass-reinforced, composite bodies with threaded brass inserts are lightweight, corrosion-resistant, and have no paint to chip
- Combination units can be pipe nippled or clamped together in a modular configuration
- Nonrising, self locking adjustment knob cannot be vibrated loose
- Regulator can be mounted either up or down, increasing user flexibility
- Relieving type
- Increase/decrease arrows on knob allow easy adjustment
- Filter/Regulator offers in-line repairability
- Diaphragm can be replaced without removing unit from line
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
options
- None
| Port Type | NPT |
| Pressure Range [Max] | 250 psig |
| Flow | 13 SCFM |
| Gauge Port | 1/8 in NPT |
| Body Material | Glass Reinforced Composite |
| Has Gauge | No |
| Pressure Limiter | No Pressure Limiter |
| Control Type | Manually Controlled |
| Pressure Range [Min] | 5 psig |
| Port Size | 1/4 |
| Component | Regulator |
| Knob Color | Black |
| Reverse Flow | No |
| Operating Temperature [Max] | 125 °F |
| Thread Type | Molded Thread |
| Preset/Limiting Pressure | N/A |
| Body Size | N/A |
| Adjustment Type | Knob |
| Preset | No Preset |
| Series | Module/Air 1000 |
| Operating Temperature [Min] | 0 °F |
| Size Designation | Compact |
| Regulator Precision | Standard |
| Relieving | Relieving |
| Inlet Pressure [Max] | 250 psig |
| Weight | 2.2 LB |

