- Reciprocating Assembly for Economair® Double Acting Cylinder
- 1 1/8" Bore Size x 3" Stroke
- Cushioned on Both Ends
- 303 Stainless Steel Rod
- w/o Magnetic Piston
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 1.125 in |
| Series | Economair® |
| Magnetic Piston | No |
| Cylinder Type | Double Acting |
| Seal Material | O-Ring, Nitrile, O-Ring, Viton |
| Rod Material | 303 Stainless Steel |
| Weight | 1.0 LB |

