- Reciprocating Assembly for Economair® Double Acting Cylinder
- 2" Bore Size x 2" Stroke
- Cushioned on Both Ends
- Steel Rod
- w/o Magnetic Piston
| Cylinder Bore Size | 2 in |
| Cushions | Cushioned, Both Ends |
| Magnetic Piston | No |
| Rod Material | Steel |
| Seal Material | Lip Seal, Self-Lubricating, Lip Seal, Nitrile, Lip Seal, Viton |
| Series | Economair® |
| Cylinder Type | Double Acting |
| Weight | 1.0 LB |

