- Reciprocating Assembly for ARO Provenair® Cylinder
- Aluminum Actuator
- Double Acting
- 3 1/4" Bore
- 1" Chrome Plated Steel Rod
| Rod Diameter | 1 in |
| Rod End Style | Male, Standard |
| Series | Provenair® |
| Cylinder Type | Double Acting |
| Rod Material | Chrome-Plated Steel |
| Actuator Material | Aluminum |
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 3.25 in |
| Weight | 1.0 LB |

