- Provenair® Repair Kit for 10" Bore Stainless Steel Cylinder
- Double Acting, Single Rod
- 2" Rod Diameter
- Slippery Seal Design
| Series | Provenair® |
| Cylinder Type | Double Acting, Single Rod |
| Cylinder Bore Size | 10 in |
| End Type | Single Rod |
| Rod Diameter | 2 in |
| Cylinder Material | Stainless Steel |
| Seal Material | Slippery Seal |
| Weight | 5.0 LB |

