- Provenair® Repair Kit for 5" Bore Stainless Steel Cylinder
- Double Acting, Double Rod
- 1" Rod Diameter
- Slippery Seal Design
| End Type | Double Rod |
| Rod Diameter | 1 in |
| Cylinder Material | Stainless Steel |
| Series | Provenair® |
| Cylinder Bore Size | 5 in |
| Seal Material | Slippery Seal |
| Cylinder Type | Double Acting, Double Rod |
| Weight | 3.0 LB |

