Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Solenoid Enclosure
NEMA 1
Connection Type
NPT
Orifice Size
5/8 in
Body Material
Brass
Function
2-Way
Cv Flow
3
Coil Termination
Leads
Watt Rating
10.1 W
Series
8210
Actuation
Pilot Operated
Connection Size
3/8
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Flow Pattern
Normally Closed
Coil Insulation
Class F
Valve Function
General Purpose
Valve Type
Pressure Vessel w/Coil
Weight
2.3 LB
We're here for you
with Service Centers across the country - We have your back