features
- Coil included
- 120V, 60Hz
- Brass body
compliances
- 0
| Actuation | Pilot Operated |
| Body Material | Brass |
| Connection Size | 1/2 |
| Series | 8222 |
| Flow Pattern | Normally Closed |
| Connection Type | NPT |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Orifice Size | 3/8 in |
| Valve Function | Steam |
| Function | 2-Way |
| Weight | 1.396 LB |

