Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Reliable, proven design with high flows
Small poppet valves for tight shutoff
Wide range of elastomers for specialty service
Brass body construction for general atmospheres, stainless steel for corrosive atmospheres
Mountable in any position
compliances
0
Connection Size
1/8
Valve Function
General Purpose
Connection Type
NPT
Coil Termination
Leads
Valve Type
Pressure Vessel w/Coil
Body Material
Brass
Series
8262
Function
2-Way
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Watt Rating
6.1 W
Solenoid Enclosure
NEMA 1
Coil Insulation
Class F
Orifice Size
1/8 in
Flow Pattern
Normally Closed
Actuation
Direct Acting
Cv Flow
0.34
Weight
1.2 LB
We're here for you
with Service Centers across the country - We have your back