Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Reliable, proven design with high flows
Small poppet valves for tight shutoff
Wide range of elastomers for specialty service
Brass body construction for general atmospheres, stainless steel for corrosive atmospheres
Mountable in any position
compliances
0
Valve Function
General Purpose
Coil Insulation
Class F
Flow Pattern
Normally Closed
Solenoid Enclosure
NEMA 1
Voltage Rating
24 VDC
Function
2-Way
Valve Type
Pressure Vessel w/Coil
Watt Rating
17.1 W
Connection Type
NPT
Coil Termination
Leads
Orifice Size
9/32 in
Cv Flow
0.88
Body Material
Brass
Actuation
Direct Acting
Series
8262
Connection Size
1/4
Weight
1.46 LB
We're here for you
with Service Centers across the country - We have your back