Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Brass and stainless steel body
Coil included
Maximum fluid temperature 180 �F
104387541
3
120V, 60Hz"
compliances
0
Function
2-Way
Coil Insulation
Class F
Connection Size
1/4
Flow Pattern
Normally Closed
Actuation
Direct Acting
Series
8262
Coil Termination
Leads
Valve Type
Pressure Vessel w/Coil
Connection Type
NPT
Watt Rating
10.1 W
Cv Flow
0.5
Orifice Size
5/32 in
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Valve Function
General Purpose
Body Material
Stainless Steel
Weight
1.7 LB
We're here for you
with Service Centers across the country - We have your back