Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Coil included
Maximum fluid temperature 180 �F
102210223
2
120V, 60Hz"
Brass and stainless steel body
Class F coil insulation classification
compliances
0
Actuation
Direct Acting
Orifice Size
5/32 in
Connection Size
1/4
Series
8262
Valve Type
Pressure Vessel w/Coil
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Cv Flow
0.49
Body Material
Brass
Function
2-Way
Coil Termination
Leads
Coil Insulation
Class F
Connection Type
NPT
Valve Function
General Purpose
Watt Rating
10.1 W
Flow Pattern
Normally Open
Weight
1.8 LB
We're here for you
with Service Centers across the country - We have your back