Skip to content Skip to navigation menu
Asco Valves8263G308

8263G308

8263 Series Two-Way General Service Direct Acting Solenoid Valve
Item #102690554
Asco Valves8263G308
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Steam and hot-water valves are designed to handle tough applications and the challenges of high temperature fluids.

features

  • Coil included
  • Brass body
  • 120V, 60Hz

compliances

  • 0
Valve Function General Purpose
Actuation Direct Acting
Function 2-Way
Series 8263
Weight 1.247 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison