Asco Valves
8320A178 01
8320 Series Three-Way Direct Mount Direct Acting Pilot Valve
Item #102617169
| Connection Type | NPT |
| Function | 3-Way |
| Connection Size | 1/4 |
| Series | 8320 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Orifice Size | 11/64 in |
| Valve Function | General Purpose |
| Actuation | Direct Acting |
| Weight | 0.0 LB |
