Three-way valves have three pipe connections and two orifices
when one is open, the other is closed and vice versa. Used to externally pilot larger valves or valve actuators, and to operate single-acting cylinders.
compliances
0
Orifice Size
9/32 in
Connection Type
NPT
Function
3-Way
Actuation
Pilot Operated
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Flow Pattern
Normally Closed
Connection Size
3/8
Series
8321
Valve Function
Quick Exhaust
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back