Four-way single solenoid valves are used to operate double-acting cylinders. They have four or five pipe connections: one pressure, two cylinder and one or two exhausts. They may be mounted in any position.
Series
8345
Function
4-Way
Connection Type
NPT
Connection Size
1/4
Valve Function
General Purpose, Compact
Orifice Size
1/16 in
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Actuation
Pilot Operated
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back