Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Brass and stainless steel body
Coil included
Maximum fluid temperature 180 �F
102668730
3
120V, 60Hz"
compliances
0
Series
8210
Connection Type
NPT
Coil Termination
Leads
Connection Size
1 1/2
Solenoid Enclosure
NEMA 7,9
Cv Flow
22.5
Actuation
Pilot Operated
Valve Function
General Purpose, Explosion Proof
Body Material
Brass
Coil Insulation
Class F
Function
2-Way
Watt Rating
16.1 W
Flow Pattern
Normally Closed
Orifice Size
1 1/4 in
Valve Type
Pressure Vessel w/Coil
Voltage Rating
120 VAC, 60 Hz
Weight
6.5 LB
We're here for you
with Service Centers across the country - We have your back