Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Brass and stainless steel body
Coil included
Maximum fluid temperature 180 �F
102691231
3
120V, 60Hz"
compliances
0
Actuation
Pilot Operated
Voltage Rating
120 VAC, 60 Hz
Watt Rating
16.1 W
Function
2-Way
Series
8210
Orifice Size
3/4 in
Connection Type
NPT
Solenoid Enclosure
NEMA 7,9
Coil Insulation
Class F
Connection Size
3/4
Valve Type
Pressure Vessel w/Coil
Body Material
Brass
Cv Flow
6
Flow Pattern
Normally Closed
Coil Termination
Leads
Valve Function
General Purpose, Explosion Proof
Weight
3.1 LB
We're here for you
with Service Centers across the country - We have your back