Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Brass and stainless steel body
Coil included
Maximum fluid temperature 180 �F
102205230
3
120V, 60Hz"
compliances
0
Valve Type
Pressure Vessel w/Coil
Cv Flow
0.72
Coil Insulation
Class F
Valve Function
General Purpose, Explosion Proof
Function
2-Way
Solenoid Enclosure
NEMA 7,9
Body Material
Brass
Orifice Size
7/32 in
Coil Termination
Leads
Voltage Rating
120 VAC, 60 Hz
Actuation
Direct Acting
Connection Size
1/4
Connection Type
NPT
Watt Rating
10.1 W
Series
8262
Flow Pattern
Normally Closed
Weight
1.7 LB
We're here for you
with Service Centers across the country - We have your back