Asco Valves
EF8345G001 120/60,
8345 Series Four-Way Compact General Service Pilot Operated Solenoid Valve
Item #101735985
- 4-Way Brass Valve
- 1/4" Pipe
- Explosion Proof 120/60 AC Solenoid
- 10.1 W Watt Rating
- 0.09 CV Factor
features
- Coil included
- Maximum fluid temperature 180 °F
- 120V, 60Hz
- Brass and stainless steel body
- Class F coil insulation classification
| Flow Pattern | Dual Purpose |
| Valve Type | Pressure Vessel w/Coil |
| Connection Size | 1/4 |
| Connection Type | NPT |
| Body Material | Brass |
| Coil Insulation | Class F |
| Watt Rating | 10.1 W |
| Actuation | Pilot Operated |
| Function | 4-Way |
| Coil Termination | Leads |
| Cv Flow | 0.09 |
| Orifice Size | 1/16 in |
| Series | 8345 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Solenoid Enclosure | NEMA 7,9 |
| Valve Function | General Purpose, Compact, Explosion Proof |
| Weight | 0.97 LB |
