- Back or Panel Mount
- 2" Face Diameter
- Steel Case
- 1/4" NPT
- 0-100 PSI
| Pressure Range [Min] | 0 psi |
| Mounting Style | Back Mount, Panel Mount |
| Gauge Pressure Range | 0 to 100 psi |
| Face Diameter | 2 in |
| Case Material | Steel |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Pressure Range [Max] | 100 psi |
| NPT Male | 1/4 in |
| Weight | 0.375 LB |

