- 4 1/2" Face Lower Mount Pressure Gauge
- 1/2" NPT
- Phenolic Case
- Dry Type
- 0-300 psi
features
- Round Cap Tip" construction lowers stresses for longer life
- Burn-resistant phenol turret case
- Epoxy-coated system for superior corrosion resistance
| Gauge Pressure Range | 0 to 300 psi |
| Gauge Type | Dry |
| Gauge Function | Pressure Gauge |
| Case Material | Phenolic |
| Socket Material | Brass |
| NPT Male | 1/2 in |
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 300 psi |
| Mounting Style | Lower Mount |
| Face Diameter | 4 1/2 in |
| Tube Material | Bronze |
| Weight | 2.5 LB |

