Skip to content Skip to navigation menu
Aurora Bearing Co.AM-24Z1

AM-24Z1

AM Series High Strength Precision Male Rod End
Item #102039154
  • High Strength Precision Male Rod End
  • 1 1/2" Bore Size
  • 1 1/2 - 12 UNF Right Hand Thread
  • Regreasable
  • w/Lube Fitting
Aurora Bearing Co.AM-24Z1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Strength Precision Male Rod End
  • 1 1/2" Bore Size
  • 1 1/2 - 12 UNF Right Hand Thread
  • Regreasable
  • w/Lube Fitting
Threads per Inch 12
Lube Fitting w/ Lube Fitting
Static Load Rating [Max] 138826 lbf
Ball Material 52100 Steel, Heat Treated, Protective Coated for Corrosion Resistance
Length Through Bore 1.3125 in
Outer Race Material 52100 Steel, Heat Treated, Protective Coated for Corrosion Resistance
Bore Size 1.5 in
Thread Size 1 1/2
Housing Material Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance
Housing Width 1 1/8 in
Duty High Strength
Misalignment Range 6 1/2°
Head Diameter 3 1/2 in
Thread Pitch N/A
Lubrication Relubricatable
Thread Designation 1 1/2 - 12 UNF
Thread Type UNF
Bearing Type Plain Bearing
Grade Precision
Ball Dia. 2.155 in
Right / Left Hand Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison