- High Strength Precision Male Rod End
- 3/8" Bore Size
- 3/8 - 24 UNF Right Hand Thread
- Regreasable
- w/Flush Fitting
| Housing Width | 0.406 in |
| Grade | Precision |
| Lube Fitting | w/ Flush Fitting |
| Ball Dia. | 0.719 in |
| Duty | High Strength |
| Bearing Type | Plain Bearing |
| Thread Designation | 3/8 - 24 UNF |
| Lubrication | Relubricatable |
| Thread Size | 3/8 |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Static Load Rating [Max] | 9544 lbf |
| Head Diameter | 1 in |
| Housing Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Threads per Inch | 24 |
| Thread Type | UNF |
| Length Through Bore | 0.5 in |
| Misalignment Range | 12° |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Bore Size | 0.375 in |
| Weight | 0.12 LB |

