- High Strength Precision Male Rod End
- 0.25 in Bore
- Left Hand
- 5/16-24 UNJF-3A-LH Thread
- Self-Lubricating
| Type | Rod End |
| Misalignment | 15 degrees |
| Lubrication | Self-Lubricating |
| Head Diameter | 0.806 in |
| Inch/Metric | Inch |
| Center Line to Base Dimension [Min] | 1.562 in |
| Ball Material | 440 C Stainless Steel |
| Thread Hand | Left Hand |
| Housing Material | 4340 Alloy Steel |
| Total Height | 1.965 in |
| Thread Type | UNJF-3A-LH |
| Ball Dia. | 0.531 in |
| Bore Size | 0.25 in |
| Radial Static Capacity | 4860 lbf |
| Thread Size | 5/16-24 |
| Weight | 0.0 LB |
| EAN or UPC | 190029017001 |

