Skip to content Skip to navigation menu
Aurora Bearing Co.ASMK-4T

ASMK-4T

ASM-T High Strength Precision Male Rod End
Item #102324769
  • High Strength Precision Male Rod End
  • 0.25 in Bore
  • Right Hand
  • 5/16-24 UNJF-3A Thread
  • Self-Lubricating
Aurora Bearing Co.ASMK-4T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Strength Precision Male Rod End
  • 0.25 in Bore
  • Right Hand
  • 5/16-24 UNJF-3A Thread
  • Self-Lubricating
Bore Size 0.25 in
Thread Hand Right Hand
Total Height 1.965 in
Head Diameter 0.806 in
Center Line to Base Dimension [Min] 1.562 in
Misalignment 15 degrees
Type Rod End
Radial Static Capacity 4860 lbf
Housing Material 4340 Alloy Steel
Thread Size 5/16-24
Thread Type UNJF-3A
Ball Dia. 0.531 in
Lubrication Self-Lubricating
Ball Material 440 C Stainless Steel
Inch/Metric Inch
Weight 0.0 LB
EAN or UPC 190029017704
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison