- 3/8" Bore
- 3/8-24 Right Hand Thread
- Aerospace Grade
- Non-Relubricatable
| Thread Type | UNF |
| Thread Pitch | N/A |
| Across Wrench Flats | 9/16 in |
| Housing Width | 0.416 in |
| Bore Size | 0.375 in |
| Liner | AT3200 Bearing Liner |
| Lubrication | Non-Relubricatable |
| Thread Size | 3/8 |
| Ball Material | 440C Stainless Steel, Heat Treated, Hard Chrome Plated |
| Base Dia. | 0.66 in |
| Threads per Inch | 24 |
| Static Load Rating [Max] | 8550 lbf |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 0.5 in |
| Misalignment Range | 8° |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Bearing Type | Plain Bearing |
| Grade | Aerospace |
| Head Diameter | 1.025 in |
| Thread Length [Min] | 1 in |
| Ball Dia. | 11/16 in |
| Housing Material | 4340 Alloy Steel, Heat Treated, Cadmium Plated |
| Right / Left Hand | Right Hand |
| Weight | 0.161 LB |

