- 0.190" Bore
- 10-32 Right Hand Thread
- Precision Grade
- Non-Relubricatable
| Grade | Precision |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Base Dia. | 0.406 in |
| Housing Width | 1/4 in |
| Bore Size | 0.19 in |
| Lube Fitting | w/o Lube Fitting |
| Head Diameter | 5/8 in |
| Thread Size | #10 |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Thread Length [Min] | 9/16 in |
| Static Load Rating [Max] | 3733 lbf |
| Thread Type | UNF |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Lubrication | Non-Relubricatable |
| Outer Race Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Across Wrench Flats | 5/16 in |
| Length Through Bore | 0.3125 in |
| Misalignment Range | 13° |
| Ball Dia. | 7/16 in |
| Bearing Type | Plain Bearing |
| Threads per Inch | 32 |
| Weight | 0.038 LB |

