- 1/2" Bore
- 1/2-20 Right Hand Thread
- Commercial Grade
- Regreasable
| Base Dia. | 7/8 in |
| Head Diameter | 1 5/16 in |
| Length Through Bore | 0.625 in |
| Lube Fitting | w/ Lube Fitting |
| Grade | Commercial |
| Thread Size | 1/2 |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Static Load Rating [Max] | 9096 lbf |
| Bore Size | 0.5 in |
| Lubrication | Relubricatable |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Threads per Inch | 20 |
| Housing Width | 0.453 in |
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Ball Dia. | 15/16 in |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Thread Length [Min] | 1 1/16 in |
| Misalignment Range | 20° |
| Across Wrench Flats | 3/4 in |
| Weight | 0.29 LB |

