Skip to content Skip to navigation menu
Aurora Bearing Co.KB8KZ

KB8KZ

KB Series General Purpose Precision Male Rod End
Item #102709451
  • 1/2" Bore
  • 1/2-20 Left Hand Thread
  • Precision Grade
  • Regreasable
Aurora Bearing Co.KB8KZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Bore
  • 1/2-20 Left Hand Thread
  • Precision Grade
  • Regreasable
Thread Pitch N/A
Thread Type UNF
Threads per Inch 20
Outer Race Material Heat Treated Alloy Steel Plated for Corrosion Resistance
Ball Dia. 15/16 in
Bearing Type Plain Bearing
Head Diameter 1 5/16 in
Thread Size 1/2
Length Through Bore 0.625 in
Housing Material Carbon Steel, Protective Coated for Corrosion Resistance
Grade Precision
Housing Width 1/2 in
Right / Left Hand Left Hand
Misalignment Range 12°
Bore Size 0.5 in
Lube Fitting w/ Lube Fitting
Lubrication Relubricatable
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Static Load Rating [Max] 6660 lbf
Weight 0.249 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison