Skip to content Skip to navigation menu
Aurora Bearing Co.KM-7F

KM-7F

KM Series General Purpose Precision Male Rod End
Item #103297224
  • General Purpose Precision Male Rod End
  • 7/16" Bore Size
  • 7/16 - 20 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Aurora Bearing Co.KM-7F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Precision Male Rod End
  • 7/16" Bore Size
  • 7/16 - 20 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Outer Race Material Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance
Lube Fitting w/ Flush Fitting
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Thread Designation 7/16 - 20 UNF
Head Diameter 1 1/8 in
Right / Left Hand Right Hand
Length Through Bore 0.5625 in
Thread Size 7/16
Lubrication Relubricatable
Housing Width 7/16 in
Duty General Purpose
Threads per Inch 20
Ball Dia. 13/16 in
Grade Precision
Bore Size 0.4375 in
Thread Type UNF
Thread Pitch N/A
Bearing Type Plain Bearing
Housing Material Carbon Steel, Protective Coated for Corrosion Resistance
Static Load Rating [Max] 4218 lbf
Misalignment Range 14°
Weight 0.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison