Skip to content Skip to navigation menu
Aurora Bearing Co.MB8ZK

MB8ZK

MB Series General Purpose Precision Male Rod End
Item #102697481
  • 1/2" Bore
  • 1/2-20 Left Hand Thread
  • Precision Grade
  • Regreasable
  • Clear Zinc Plated
Aurora Bearing Co.MB8ZK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Bore
  • 1/2-20 Left Hand Thread
  • Precision Grade
  • Regreasable
  • Clear Zinc Plated
Bearing Type Plain Bearing
Head Diameter 1 5/16 in
Thread Size 1/2
Thread Pitch N/A
Bore Size 0.5 in
Grade Precision
Length Through Bore 0.625 in
Misalignment Range 12°
Ball Dia. 15/16 in
Threads per Inch 20
Housing Width 1/2 in
Lube Fitting w/ Lube Fitting
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Thread Type UNF
Outer Race Material Carbon Steel, Protective Coated for Corrosion Resistance
Lubrication Relubricatable
Static Load Rating [Max] 6660 lbf
Housing Material Carbon Steel, Protective Coated for Corrosion Resistance
Right / Left Hand Left Hand
Weight 0.249 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison