- General Purpose Precision Male Rod End
- 1" Bore Size
- 1 - 12 UNF Right Hand Thread
- Regreasable
- w/Flush Fitting
| Lube Fitting | w/ Flush Fitting |
| Housing Material | Alloy Steel, Not Heat Treated |
| Length Through Bore | 1.375 in |
| Housing Width | 1 in |
| Thread Type | UNF |
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Thread Designation | 1 - 12 UNF |
| Static Load Rating [Max] | 43541 lbf |
| Bore Size | 1 in |
| Ball Dia. | 1 7/8 in |
| Misalignment Range | 17° |
| Lubrication | Relubricatable |
| Duty | General Purpose |
| Head Diameter | 2 3/4 in |
| Threads per Inch | 12 |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Grade | Precision |
| Thread Size | 1 |
| Thread Pitch | N/A |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Weight | 2.127 LB |

