- 6 mm Bore
- M6 X 1.0 Right Hand Thread
- Precision Grade
- Non-Relubricatable
| Thread Pitch | 1 mm |
| Housing Width | 7 mm |
| Thread Type | Metric |
| Lube Fitting | w/o Lube Fitting |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Across Wrench Flats | 11 mm |
| Thread Length [Min] | 14.000 mm |
| Length Through Bore | 9 mm |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Misalignment [Min] | 13 degrees |
| Bore Size | 6 mm |
| Right / Left Hand | Right Hand |
| Grade | Precision |
| Lubrication | Non-Relubricatable |
| Ball Dia. | 12.7 mm |
| Static Load Rating [Max] | 11032 lbf |
| Thread Size | M6 |
| Bearing Type | Plain Bearing |
| Misalignment [Max] | 57 degrees |
| Misalignment Range | 57° |
| Base Dia. | 13 mm |
| Head Diameter | 19 mm |
| Weight | 0.0 LB |

