- Multi-Max Lubricant
- 10 oz ProStraw Can
features
- ProStraw™ with Control Flow Technology™
- Synthetic lubricant
- Displaces moisture
- Stops squeaks
- Protects against corrosion
| Container Size | 10 oz |
| Container Type | ProStraw Can |
| Weight | 0.7 LB |
| Container Size | 10 oz |
| Container Type | ProStraw Can |
| Weight | 0.7 LB |