- External Locking Type
- Self-Centering Style
- 11.024 in Inside Diameter
- 18.11 in Outside Diameter
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Series | SD |
| Type | SD10 |
| Torque [Max] | 253378 ft lb |
| Locking Type | External Locking |
| Install Torque | 362 ft lb |
| Shaft Dia. [Max] | 9.028 in |
| O.D. | 18.11 in |
| Material | Zinc Chromate/Chrome Plated Steel |
| Inch/Metric | Inch |
| Thickness | 5.2 in |
| Style | Self-Centering |
| Duty | Standard |
| Transmission Torque | 253378 ft lb |
| Screw Size | M20X100 |
| Torque [Min] | 210581 ft lb |
| Shaft Dia. [Min] | 8.375 in |
| Hub O.D. | 11.024 in |
| I.D. | 11.024 in |
| Weight | 225.0 LB |
| EAN or UPC | 662345045766 |

