- External Locking Type
- Self-Centering Style
- 11.811 in Inside Diameter
- 19.1 in Outside Diameter
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Shaft Dia. [Min] | 9 in |
| Thickness | 6.93 in |
| Hub O.D. | 11.811 in |
| Locking Type | External Locking |
| Style | Self-Centering |
| Torque [Min] | 281727 ft lb |
| Install Torque | 362 ft lb |
| Duty | Heavy-Duty |
| Transmission Torque | 374371 ft lb |
| O.D. | 19.1 in |
| I.D. | 11.811 in |
| Shaft Dia. [Max] | 9.673 in |
| Type | SD30 |
| Inch/Metric | Inch |
| Material | Zinc Chromate/Chrome Plated Steel |
| Series | SD |
| Torque [Max] | 337340 ft lb |
| Screw Size | M20X120 |
| Weight | 308.0 LB |
| EAN or UPC | 662345045827 |

