- Keyless Rigid Coupling Type
- External Locking Type
- 1 1/8 in Inside Diameter
- 2.598 in Outside Diameter
| I.D. | 1 1/8 in |
| Material | Steel |
| Type | Keyless Rigid Coupling |
| O.D. | 2.598 in |
| Transmission Torque | 554 ft lb |
| Screw Size | M6X35 |
| Series | WK25 |
| Install Torque | 8.7 lb/ft |
| Locking Type | External Locking |
| Weight | 1.8 LB |
| EAN or UPC | 662345048651 |

