- Keyless Rigid Coupling Type
- External Locking Type
- 3 in Inside Diameter
- 6.693 in Outside Diameter
| I.D. | 3 in |
| Transmission Torque | 99323 ft lb |
| Screw Size | M12X80 |
| O.D. | 6.693 in |
| Type | Keyless Rigid Coupling |
| Material | Steel |
| Install Torque | 74 lb/ft |
| Series | WK80 |
| Locking Type | External Locking |
| Weight | 0.0 LB |

