- Internal Locking Type
- Locking Device Type
- 70 mm Inside Diameter
- 79 mm Outside Diameter
| Material | Steel |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Series | B500 |
| O.D. | 79 mm |
| I.D. | 70 mm |
| Weight | 5.0 LB |
| EAN or UPC | 662345060196 |
| Material | Steel |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Series | B500 |
| O.D. | 79 mm |
| I.D. | 70 mm |
| Weight | 5.0 LB |
| EAN or UPC | 662345060196 |