- Internal Locking Type
- Locking Device Type
- 150 mm Inside Diameter
- 168 mm Outside Diameter
| Series | B500 |
| O.D. | 168 mm |
| I.D. | 150 mm |
| Type | Locking Device |
| Material | Steel |
| Locking Type | Internal Locking |
| Weight | 15.0 LB |
| EAN or UPC | 662345060400 |
| Series | B500 |
| O.D. | 168 mm |
| I.D. | 150 mm |
| Type | Locking Device |
| Material | Steel |
| Locking Type | Internal Locking |
| Weight | 15.0 LB |
| EAN or UPC | 662345060400 |